60 in. Shower Rod in Polished Stainless Steel
Donner 60 in. Shower Rod in Polished Stainless Steel
Frequently Purchased Together
Product Details
- Thickness/Gauge 0.015 (28)
- Includes exposed screw chrome flanges
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 28 ga
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Stainless Steel, Aluminum
- NSF Certified:
- No