Creative Specialties International Doux™ Left-hand Tank Lever in Polished Chrome

MYB0201

Manufacturer Part #: YB0201CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Residential
Collection
Doux™
Handle Type
Trip Lever
Height
4-1/4 in
Number of Handles
Single Handle
UL Listed
No
WaterSense Labeled
No
Width
1-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday