Towel Ring in Mediiterranean Bronze

You last purchased this on
 
Moen

Ellsworth Towel Ring in Mediiterranean Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Ellsworth Towel Ring in Mediiterranean Bronze

  • Fast #
  • Part #CSIDN9186BRB
  • Item #4742224
  • Manufacturer Part #DN9186BRB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mediterranean Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ellsworth
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Height:
6-79/100 in
Installation Type:
Wall Mount
Material:
Zinc Alloy
Mount Type:
Wall
Width:
2-13/100 in