24 in. Towel Bar in Pewter
Madison 24 in. Towel Bar in Pewter
Frequently Purchased Together
Product Details
- Pewter finish
- Wholesale packaging
- Madison 24" Towel Bar
- Quaturn® operating cartridge
- ADA
- 369 - lever handles
- E3 - Softflo® aerator
Specifications
- ADA Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pewter
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Number of Bars:
- 1