Towel Ring Pewter
Madison Towel Ring Pewter
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Height:
- 7-1/2 in
- Material:
- Zinc
- Width:
- 3-1/2 in