Towel Ring Mediterranean Bronze
Parlor™ Towel Ring Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Parlor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Height:
- 8-1/4 in
- Material:
- Zinc
- Width:
- 3-13/16 in