0 items

Moen Danbury® Robe Hook

CSIDN6703

Color Finish

Starting at $10.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Danbury®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday