0 items

Creative Specialties International Shower Rod Flange

CSI65F

Color Finish

Starting at $13.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Flange only
  • Limited lifetime warranty

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2.90 in
IAPMO Listed
No
Length
2.97 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday