0 items

Creative Specialties International Sienna® 24 in. Towel Bar in Matte Black

CSIDN4924BK

Color Finish

(Pricing is for Matte Black)

$25.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sienna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3-1/2 in
Height
3-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Wrought Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday