24-1/2 in. Glass Shelf in Brushed Nickel
Stockton® 24-1/2 in. Glass Shelf in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 2 CA: 2 PT: 220-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Specifications
- Collection:
- Stockton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/8 in
- Length:
- 24-1/2 in
- Material:
- Zinc
- Width:
- 6 in