0 items

Creative Specialties International Method™ Tank Lever

CSIYB2401

Color Finish

Starting at $17.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level

SPECIFICATIONS

Collection
Method™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Material
Plastic, Zinc
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday