0 items

Creative Specialties International Vestige® Tank Lever

CSIYB5601

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • The adjustable mounting arm allows for a quick and easy installation and fits most front, side and angle mount style tanks with no need to drain the tank
  • Vestige™

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vestige®
Color Finish
Pewter
Color Finish Category
Pewter Tones
GSA Approved
No
Handle Material
Zinc
Handle Type
Tank lever
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday