0 items

Creative Specialties International Kingsley™ Toilet Tissue Holder

CSIYB5408

Color Finish

Starting at $38.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Pivoting

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9.70 in
Material
Zinc
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday