0 items

Creative Specialties International Kingsley™ Toothbrush Holder

CSIYB5444

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic dish
  • Kingsley®
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
5-1/2 in
Material
Zinc
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday