0 items

Moen Donner Wall Mount Toilet Tissue Holder

CSIP50

Color Finish

Starting at $3.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/2 in
Material
Plastic, Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday