0 items

Creative System Lighting 14W LED Adjustable New Construction Recessed Housing

CEDLMADJ3

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Temperature
2700
Energy Star Compliant
No
Length
11-1/2 in
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
14
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday