Creative System Lighting

15W Adjustable Round Trim with Reflector in White

Part #CEDL11004  |  Manufacturer Part #EDL-1100-4

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 3 in

Energy Star Compliant: No

UL Listed: No

Watts: 15