Creative System Lighting

24 in. 13.5W LED Under-Cabinet Light in White

Part #CNCALED24WT  |  Manufacturer Part #NCA-LED-24-WT

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Prismatic Diffuser

Length: 24 in

Lumens: 750

Material: [Glass, Metal]

Number Of Hours: 35000

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 13.5

Width: 5 in