4.5W Linkable Puck Light in Satin Aluminum
4.5W Linkable Puck Light in Satin Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Height:
- 1 in
- Light Bulb Type:
- LED
- Lumens:
- 250
- Material:
- Aluminum
- Number Of Hours:
- 35000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5 W
- Width:
- 4 in