Creative System Lighting

4.5W Linkable Puck Light in White

Part #CPPLWT  |  Manufacturer Part #PPL-WT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Energy Star Compliant: No

Height: 1 in

Lumens: 250

Material: Aluminum

Number Of Hours: 35000

UL Listed: Yes

Volts: 120V

Watts: 4.5

Width: 4 in