0 items

Creative System Lighting Adjustable Eco-Downlight

CEDLADJ4

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Temperature
2700
Energy Star Compliant
No
Height
6-1/2 in
Length
16-5/8 in
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
24
Width
10-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday