Creative System Lighting CounterAttack® 40 in. 35W 5-Light Under-Cabinet Xenon Light in Bronze

CNCAX12040BZ

Manufacturer Part #: NCAX-120-40BZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Longer lamp life than others due to patented cooling system
  • Repositiioned cooling slots
  • Non yellowing U.V. coated glass prismatic diffuser for maximum light distribution and U.V. protection
  • Porcelain sockets used for high temperature durability

SPECIFICATIONS

Bulb Type
Xenon
Collection
CounterAttack®
Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
1-1/8 in
Length
40 in
Light Bulb Base Type
Single Pin
Light Bulb Shape Code
G8
Lighting Style
Contemporary
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
35
Width
3-5/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday