Eco Downlight Round Trim in White

Part #CEDL12004  |  Item #5069268  |  Manufacturer Part #EDL-1200-4

$ 40.02 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4-19/50 in

ETL Listed: No

Energy Star Compliant: No

Height: 1-1/16 in

Material: Aluminum

UL Listed: Yes