4.50W 120V 2700 Kelvin 250 Lumens LED Under Cabinet Lighting in Black
Propuck 4.50W 120V 2700 Kelvin 250 Lumens LED Under Cabinet Lighting in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Propuck
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 250
- Lumens per Watt:
- 55.56
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.50 W