9.5W LED Fixed Dimmable Recessed Downlight

You last purchased this on
 
Cree Lighting

CR4™ 9.5W LED Fixed Dimmable Recessed Downlight

This product requires certification to purchase.
You last purchased this on
 
Cree Lighting

CR4™ 9.5W LED Fixed Dimmable Recessed Downlight

  • Fast #
  • Part #CCR4575L27KE26FD
  • Item #4851553
  • Manufacturer Part #CR4575L27KE26FD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
CR4™
Color Temperature:
2700
Height:
3-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
575
Volts:
120V
Watts:
9.5 W
Width:
5 in