Crescent

2 in. Cabinet Screwdriver

Part #C5432  |  Manufacturer Part #5432

Shaft Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Drive Type: Cabinet

GSA Approved: No

Length: 4-1/4 in

Shaft Length: 2 in

Size: 1/8 in

Tool Type: Screwdriver