3000 lb. Pipe Tong for 10 in. Cast Iron and Ductile Iron Pipe

You last purchased this on
 
Crescent

3000 lb. Pipe Tong for 10 in. Cast Iron and Ductile Iron Pipe

This product requires certification to purchase.
You last purchased this on
 
Crescent

3000 lb. Pipe Tong for 10 in. Cast Iron and Ductile Iron Pipe

  • Fast #
  • Part #CHD
  • Item #4927147
  • Manufacturer Part #HD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy, safe and efficient handling of any type of pipe
  • Usable in virtually any type crane or excavator
  • Manufactured with the highest quality, light weight aluminum alloy and manufacturing processes
  • Conforms to applicable state and federal safety standards and comply with OSHA safety orders
  • Proven labor saving tool
  • Each tong is stamped with a safety load factor (which should never be exceeded) and for enhanced safety has been built to withstand 3 times the rated load
  • Design allows tong to place pipe in trenches with minimum working width
  • Automatically attach and release pipe with complete safety
  • IPS configurations also available
  • Configured for DIPS pipe
  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Fits Pipe Size:
10 in
Lift Capacity:
3000 lb
Material:
Cast Aluminum Alloy
Tool Type:
Pipe Tongs
Weight:
36 lb