0 items

Cresline Plastic Pipe 10 ft. SDR 35 Solvent Weld PVC Foam Core Pipe

SDR35SWFCP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
SDR 35
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday