Cresline Plastic Pipe 4 in. x 20 ft. Sewer PVC Drainage Pipe

PSP2729P20

Manufacturer Part #: 52125

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE
  • 4 in

    PSP2729P20

    Manufacturer Part #: 52125

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729
Application
Sewer
End Connection 2
Bell End
Pipe Tubing Size
4 in
Type
Sewer
Wall Thickness
0.075 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday