Cresline Plastic Pipe Plastic Sewer and Drain Downspout Adapter
DSDSAP
- FITTING SIZES
- PRICE
SPECIFICATIONS
- Fitting Size 1
- 2 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 2 in x 3 in
- Fitting Type
- Reducing
- Material
- Plastic
- Material Type
- PVC
- NSF Certified
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday