0 items

Cresline Plastic Pipe Threaded PVC Stainless Steel Drop Coupling

P120TDPWC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Length
20 ft
Material
Plastic
Material Type
PVC
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday