0 items

Cresline Plastic Pipe Threaded Straight Schedule 120 PVC Drop Pipe Coupling

P120TDPC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1785
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
360 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
120

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday