0.85 oz. Boxed Personal Toothpaste

You last purchased this on
 

Crest 0.85 oz. Boxed Personal Toothpaste

This product requires certification to purchase.
Brand image
You last purchased this on
 

Crest 0.85 oz. Boxed Personal Toothpaste

  • Fast #
  • Part #PGC30501
  • Item #4441928
  • Manufacturer Part #30501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With regular brushing, Crest® Cavity Protection Toothpaste will help fight cavities and leave you with fresh breath
  • Get cavity protection and strengthen your teeth
  • Requires Certification

Specifications

Collection:
Crest
Green Seal Certified:
No
Height:
5-51/100 in
Length:
19-29/100 in
Size:
0.85 oz
Weight:
15.857 lb
Width:
9-13/100 in