Crestview Collection

100W 1-Light Ceramic Table Lamp

Part #CCVAP1307  |  Manufacturer Part #CVAP1307

Watts:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

ETL Listed: No

Height: 11 in

Light Bulb Base Type: Medium E-26

Material: Ceramic

Number Of Lights: 1

UL Listed: No

Watts: 100