36 x 44 in. 3-Drawer Wood and Mirror Chest
Beacon Hill 36 x 44 in. 3-Drawer Wood and Mirror Chest
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Beacon Hill
- Depth:
- 15-3/4 in
- Height:
- 36 in
- Width:
- 44 in