36 x 42 x 12 in. Wall Cabinet in Antique Black
Belgrade 36 x 42 x 12 in. Wall Cabinet in Antique Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Belgrade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Height:
- 36 in
- Length:
- 42 in
- Width:
- 12 in