30 x 40 in. 3-Drawer Chest in Cherry

You last purchased this on
 
Crestview Collection

Bombay 30 x 40 in. 3-Drawer Chest in Cherry

This product requires certification to purchase.
You last purchased this on
 
Crestview Collection

Bombay 30 x 40 in. 3-Drawer Chest in Cherry

  • Fast #
  • Part #CCVFYR922
  • Item #7195200
  • Manufacturer Part #CVFYR922
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cherry Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Bombay
Color Finish Category:
Reds
Color Finish Name:
Cherry
Depth:
19 in
Height:
30 in
Width:
40 in