36 x 32-1/2 x 16 in. 3-Curved Drawer Chest in Brushed Linen
Claremont 36 x 32-1/2 x 16 in. 3-Curved Drawer Chest in Brushed Linen
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Claremont
- Color Finish Name:
- Brushed Linen
- Height:
- 36 in
- Length:
- 32-1/2 in
- Width:
- 16 in