72 x 24-1/4 in. Sled Bookcase in Brown
Deer Run 72 x 24-1/4 in. Sled Bookcase in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Deer Run
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 18-1/2 in
- Height:
- 72 in
- Width:
- 24-1/4 in