67-3/4 x 21-1/2 in. Tall Cabinet in Brown

You last purchased this on
 
Crestview Collection

Grand Junction 67-3/4 x 21-1/2 in. Tall Cabinet in Brown

This product requires certification to purchase.
You last purchased this on
 
Crestview Collection

Grand Junction 67-3/4 x 21-1/2 in. Tall Cabinet in Brown

  • Fast #
  • Part #CCVFZR1042
  • Item #7195189
  • Manufacturer Part #CVFZR1042
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Grand Junction
Color Finish Category:
Browns
Color Finish Name:
Brown
Depth:
15 in
Height:
67-3/4 in
Width:
21-1/2 in