36-1/4 x 48 in. 10-Drawer Chest
Henderson 36-1/4 x 48 in. 10-Drawer Chest
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Henderson
- Depth:
- 16 in
- Height:
- 36-1/4 in
- Width:
- 48 in