68 x 30 in. Bookcase in Reclaimed Wood and Metal
Industria 68 x 30 in. Bookcase in Reclaimed Wood and Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Industria
- Color Finish Name:
- Reclaimed Wood/Metal
- Depth:
- 13-1/2 in
- Height:
- 68 in
- Width:
- 30 in