26-1/2 x 16 x 24 in. Wooden Accent Table

You last purchased this on
 
Crestview Collection

Kensington 26-1/2 x 16 x 24 in. Wooden Accent Table

This product requires certification to purchase.
You last purchased this on
 
Crestview Collection

Kensington 26-1/2 x 16 x 24 in. Wooden Accent Table

  • Fast #
  • Part #CCVFZR1263
  • Item #7195232
  • Manufacturer Part #CVFZR1263
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Kensington
Height:
26-1/2 in
Length:
16 in
Width:
24 in