38 x 34-1/2 x 14 in. Cabinet with Nailhead Trim in Antiqued Brown Oak

You last purchased this on
 
Crestview Collection

Mountainburg 38 x 34-1/2 x 14 in. Cabinet with Nailhead Trim in Antiqued Brown Oak

This product requires certification to purchase.
You last purchased this on
 
Crestview Collection

Mountainburg 38 x 34-1/2 x 14 in. Cabinet with Nailhead Trim in Antiqued Brown Oak

  • Fast #
  • Part #CCVFZR1626
  • Item #7195154
  • Manufacturer Part #CVFZR1626
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brown Oak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Mountainburg
Color Finish Category:
Browns
Color Finish Name:
Antique Brown Oak
Depth:
1-3/4 in
Height:
38 in
Installation Type:
Wall Mount
Length:
34-1/2 in
Material:
Glass, Metal
Width:
14 in