Round Mirror in Oil Rubbed Bronze (Less Frame) Set of 3
Round Mirror in Oil Rubbed Bronze (Less Frame) Set of 3
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Wall Mount
- Material:
- Glass
- Package Quantity:
- Set of 3
- Product Type:
- Round Mirror