26 in. Sealant Band
26 in. Sealant Band
Frequently Purchased Together
Product Details
- Easily installed by a two person crew
- Reduces excess clear water in sanitary sewer systems
- Provides water tightness and movement flexibility
- Reusable
- Accommodates offsets and diameter differential
- Mechanical pipe seal, does not rely on chemical bond
- Easily installed mechanically to the inside of existing pipe and manholes-no primers, no torches, no special tools required
Documents
Specifications
- ASTM:
- ASTM A-240 Type 304, ASTM C-923
- Diameter:
- 26 in
- Material:
- Stainless Steel
- Product Type:
- Band