28 oz. Adhesive Sealant in White
28 oz. Adhesive Sealant in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-920, ASTM D-1475
- Application:
- Concrete, Metal, Glass, Wood, Masonry
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Plastic
- Size:
- 28 oz
- Temperature Range:
- -40 to 200 Deg F
- UL Listed:
- No