36 in. External Chimney Sealant

You last purchased this on
 
Cretex

36 in. External Chimney Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cretex

36 in. External Chimney Sealant

  • Fast #
  • Part #C092761
  • Item #3108773
  • Manufacturer Part #092761
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Versatile-fits differential sizes
  • Optional rubber extension allows complete chimney coverage
  • Designed for installation in new manholes or existing manholes requiring rebuilding
  • Mechanical seal, does not rely on chemical bond. Not weather dependent
  • Easy to install
  • Reusable, if carefully removed
  • Requires Certification

Specifications

ASTM:
ASTM C-923
Application:
Manhole Adapter
Diameter:
36 in
Height:
8 in
Material:
Rubber
Product Type:
Chimney Seal