36 in. Round Grade Ring

You last purchased this on
 
Cretex

PRO-RING™ 36 in. Round Grade Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cretex

PRO-RING™ 36 in. Round Grade Ring

  • Fast #
  • Part #C3624G200
  • Item #7253449
  • Manufacturer Part #36-24G-200
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO HS-20, AASHTO HS-25, AASHTO M-306
ASTM:
ASTM C-1244, ASTM C-920, ASTM C-969, ASTM D-3575, ASTM D-4819-13, ASTM E-84 Class A
Application:
Automotive
Collection:
PRO-RING™
Diameter:
36 in
Diameter - Inside 1:
24 in
Height:
2 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Round Grade Ring