Crews

BearKat® Anti-Fog Lens in Clear

Part #CBK310AF  |  Manufacturer Part #BK310AF

Glasses Lens Color:

Clear
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z87

Collection: BearKat®

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate